
€29.70/ pieceexcl. VAT
€35.94incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.70 | - |
10+ | €26.73 | 10.00% |
20+ | €22.28 | 25.00% |
50+ | €20.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | PVC |
Code | SP-009-6-73-KK |
Hose fitting type 2 | Walther SP series, execution KK |
Connection termination 2 | Dust plug |
Connection termination size 2 | 9 mm |
Colour | Black |
Type of component | Cap/plug |