
€14.10/ pieceexcl. VAT
€17.06incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.10 | - |
10+ | €12.69 | 10.00% |
20+ | €10.58 | 25.00% |
50+ | €9.87 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | PVC |
Code | SP-006-6-74-KU |
Hose fitting type 2 | Walther SP series, execution KU |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Colour | Grey |
Type of component | Cap/plug |