
€17.20/ pieceexcl. VAT
€20.81incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.20 | - |
10+ | €15.48 | 10.00% |
20+ | €12.90 | 25.00% |
50+ | €12.04 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | PVC |
Code | MD-012-6-74-KU |
Hose fitting type 2 | Walther MD series, execution KU |
Connection termination 2 | Dust plug |
Connection termination size 2 | 12 mm |
Colour | Grey |
Type of component | Cap/plug |