
€24.30/ pieceexcl. VAT
€29.40incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.30 | - |
10+ | €21.87 | 10.00% |
20+ | €18.23 | 25.00% |
50+ | €17.01 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | PVC |
Code | LP-006-6-74-KK |
Hose fitting type 2 | Walther LP series, execution KK |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Colour | Grey |
Type of component | Cap/plug |