
€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.50 | - |
10+ | €19.35 | 10.00% |
20+ | €16.13 | 25.00% |
50+ | €15.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | PVC |
Code | HP-006-6-73-KK |
Hose fitting type 2 | Walther HP series, execution KK |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Colour | Black |
Type of component | Cap/plug |