
€245.00/ pieceexcl. VAT
€296.45incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €245.00 | - |
10+ | €220.50 | 10.00% |
20+ | €183.75 | 25.00% |
50+ | €171.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-019-6-01 |
Maximum operating pressure | 60 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 19 mm |
Type of component | Cap/plug |