
€29.40/ pieceexcl. VAT
€35.57incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.40 | - |
10+ | €26.46 | 10.00% |
20+ | €22.05 | 25.00% |
50+ | €20.58 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Oil burnished |
Code | MD-012-6-12 |
Maximum operating pressure | 250 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 12 mm |
Type of component | Cap/plug |