
€25.60/ pieceexcl. VAT
€30.98incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.60 | - |
10+ | €23.04 | 10.00% |
20+ | €19.20 | 25.00% |
50+ | €17.92 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Oil burnished |
Code | MD-006-6-12 |
Maximum operating pressure | 200 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Type of component | Cap/plug |