
€185.00/ pieceexcl. VAT
€223.85incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €185.00 | - |
10+ | €166.50 | 10.00% |
20+ | €138.75 | 25.00% |
50+ | €129.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-032-6-11 |
Maximum operating pressure | 30 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 32 mm |
Type of component | Cap/plug |