
€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.50 | - |
10+ | €30.15 | 10.00% |
20+ | €25.13 | 25.00% |
50+ | €23.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-012-6-11 |
Maximum operating pressure | 60 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 12 mm |
Type of component | Cap/plug |