
€35.70/ pieceexcl. VAT
€43.20incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.70 | - |
10+ | €32.13 | 10.00% |
20+ | €26.78 | 25.00% |
50+ | €24.99 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-007-6-11 |
Maximum operating pressure | 70 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 7 mm |
Type of component | Cap/plug |