
€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €170.00 | - |
10+ | €153.00 | 10.00% |
20+ | €127.50 | 25.00% |
50+ | €119.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-010-6-12 |
Maximum operating pressure | 600 bar |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 10 mm |
Type of component | Cap/plug |