
€85.60/ pieceexcl. VAT
€103.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.60 | - |
10+ | €77.04 | 10.00% |
20+ | €64.20 | 25.00% |
50+ | €59.92 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-006-6-12 |
Maximum operating pressure | 1000 bar |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Type of component | Cap/plug |