
€3,209.00/ pieceexcl. VAT
€3,882.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,209.00 | - |
10+ | €2,888.10 | 10.00% |
20+ | €2,406.75 | 25.00% |
50+ | €2,246.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | AISI 316L |
Code | UF-032-5-01-DR |
Maximum operating pressure | 30 bar |
Hose fitting type 2 | Walther UF series, execution DR |
Connection termination 2 | Dustcap |
Connection termination size 2 | 32 mm |
Type of component | Cap/plug |