
€25.00/ pieceexcl. VAT
€30.25incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.00 | - |
10+ | €22.50 | 10.00% |
20+ | €18.75 | 25.00% |
50+ | €17.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | PVC |
Code | MD-007-5-74-KK |
Hose fitting type 2 | Walther MD series, execution KK |
Connection termination 2 | Dustcap |
Connection termination size 2 | 7 mm |
Colour | Grey |
Type of component | Cap/plug |