
€18.90/ pieceexcl. VAT
€22.87incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.90 | - |
10+ | €17.01 | 10.00% |
20+ | €14.18 | 25.00% |
50+ | €13.23 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | PVC |
Code | HP-016-5-74 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 16 mm |
Colour | Grey |
Type of component | Cap/plug |