
€341.50/ pieceexcl. VAT
€413.22incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €341.50 | - |
10+ | €307.35 | 10.00% |
20+ | €256.13 | 25.00% |
50+ | €239.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-019-5-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 19 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |