
€232.00/ pieceexcl. VAT
€280.72incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €232.00 | - |
10+ | €208.80 | 10.00% |
20+ | €174.00 | 25.00% |
50+ | €162.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-019-5-19-1 |
Maximum operating pressure | 250 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Cap/plug |