
€148.00/ pieceexcl. VAT
€179.08incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.00 | - |
10+ | €133.20 | 10.00% |
20+ | €111.00 | 25.00% |
50+ | €103.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-012-5-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |