
€93.00/ pieceexcl. VAT
€112.53incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.00 | - |
10+ | €83.70 | 10.00% |
20+ | €69.75 | 25.00% |
50+ | €65.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-007-5-19-1 |
Maximum operating pressure | 250 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 7 mm |
Seal material 2 | NBR |
Type of component | Cap/plug |