
€599.00/ pieceexcl. VAT
€724.79incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €599.00 | - |
10+ | €539.10 | 10.00% |
20+ | €449.25 | 25.00% |
50+ | €419.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-032-5-11 |
Maximum operating pressure | 30 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 32 mm |
Type of component | Cap/plug |