
€60.70/ pieceexcl. VAT
€73.45incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.70 | - |
10+ | €54.63 | 10.00% |
20+ | €45.53 | 25.00% |
50+ | €42.49 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-006-5-11-2 |
Maximum operating pressure | 100 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |