
€59.50/ pieceexcl. VAT
€72.00incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.50 | - |
10+ | €53.55 | 10.00% |
20+ | €44.63 | 25.00% |
50+ | €41.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-006-5-11-1 |
Maximum operating pressure | 100 bar |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Cap/plug |