
€472.50/ pieceexcl. VAT
€571.73incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €472.50 | - |
10+ | €425.25 | 10.00% |
20+ | €354.38 | 25.00% |
50+ | €330.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-020-5-12-2 |
Maximum operating pressure | 400 bar |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Dustcap |
Connection termination size 2 | 20 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |