

€1,110.00/ pieceexcl. VAT
€1,343.10incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,110.00 | - |
10+ | €999.00 | 10.00% |
20+ | €832.50 | 25.00% |
50+ | €777.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Coupling (female) |
Seal material 2 | FPM(FKM) |