

€302.00/ pieceexcl. VAT
€365.42incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €302.00 | - |
10+ | €271.80 | 10.00% |
20+ | €226.50 | 25.00% |
50+ | €211.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Surface protection | Chromium plated |
Code | UF-012-0-WR521-22-4-DR |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther UF series, execution DR |
Connection termination 2 | Female with valve |
Connection termination size 2 | 12 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |