

€1,179.00/ pieceexcl. VAT
€1,426.59incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,179.00 | - |
10+ | €1,061.10 | 10.00% |
20+ | €884.25 | 25.00% |
50+ | €825.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | AISI 316L |
Code | MD-012-0-S1624-01-2-SI |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 16S - M24x1.5 |
Hose fitting type 2 | Walther MD series, execution SI |
Connection termination 2 | Female without valve |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |