

€458.50/ pieceexcl. VAT
€554.79incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €458.50 | - |
10+ | €412.65 | 10.00% |
20+ | €343.88 | 25.00% |
50+ | €320.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | AISI 316L |
Code | MD-007-0-WR517-01-2-GL |
Maximum operating pressure | 100 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther MD series, execution GL |
Connection termination 2 | Female without valve |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |