

€138.50/ pieceexcl. VAT
€167.59incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.50 | - |
10+ | €124.65 | 10.00% |
20+ | €103.88 | 25.00% |
50+ | €96.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-012-0-WR526-11-1 |
Maximum operating pressure | 60 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 12 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |