

€141.00/ pieceexcl. VAT
€170.61incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.00 | - |
10+ | €126.90 | 10.00% |
20+ | €105.75 | 25.00% |
50+ | €98.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Chromium plated |
Code | LP-006-0-WR517-22-4-SI-RVS-KV |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther LP series, execution SI-RVS-KV |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |