

€1,972.00/ pieceexcl. VAT
€2,386.12incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,972.00 | - |
10+ | €1,774.80 | 10.00% |
20+ | €1,479.00 | 25.00% |
50+ | €1,380.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | AISI 316L |
Code | HP-010-0-WR521-01-2-OV |
Maximum operating pressure | 300 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther HP series, execution OV |
Connection termination 2 | Female without valve |
Connection termination size 2 | 10 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |