

€1,034.00/ pieceexcl. VAT
€1,251.14incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,034.00 | - |
10+ | €930.60 | 10.00% |
20+ | €775.50 | 25.00% |
50+ | €723.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-032-0-WR548-19-1 |
Maximum operating pressure | 200 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 32 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |