

€111.00/ pieceexcl. VAT
€134.31incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.00 | - |
10+ | €99.90 | 10.00% |
20+ | €83.25 | 25.00% |
50+ | €77.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-007-0-WR021-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |