

€181.50/ pieceexcl. VAT
€219.62incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €181.50 | - |
10+ | €163.35 | 10.00% |
20+ | €136.13 | 25.00% |
50+ | €127.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | MD-007-0-S1220-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 12S - M20x1.5 |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |