

€133.50/ pieceexcl. VAT
€161.54incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.50 | - |
10+ | €120.15 | 10.00% |
20+ | €100.13 | 25.00% |
50+ | €93.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Surface protection | Passivated |
Code | UF-007-0-WR521-21-1-VI |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther UF series, execution VI |
Connection termination 2 | Female without valve |
Connection termination size 2 | 7 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |