

€138.50/ pieceexcl. VAT
€167.59incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.50 | - |
10+ | €124.65 | 10.00% |
20+ | €103.88 | 25.00% |
50+ | €96.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 13 |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |