WALTHER

WALTHER Coupling brass UF-007-0-SL013-21-1-DR NBR hose tail 13 mm

  • ERIKS:11324200
Image 1
Save to list

€138.50/ pieceexcl. VAT

€167.59incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€138.50

-

10+

€124.65

10.00%

20+

€103.88

25.00%

50+

€96.95

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
13
Connection termination 2
Female with valve
Seal material 2
NBR