

€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.00 | - |
10+ | €97.20 | 10.00% |
20+ | €81.00 | 25.00% |
50+ | €75.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 7.5 |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |