WALTHER

WALTHER Coupling brass UF-006-0-SL011-21-1-VI NBR hose tail 11 mm

  • ERIKS:11247284
Image 1
Save to list

€100.00/ pieceexcl. VAT

€121.00incl. VAT

Estimated delivery date - 07/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€100.00

-

10+

€90.00

10.00%

20+

€75.00

25.00%

50+

€70.00

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
11
Connection termination 2
Female with valve
Seal material 2
NBR