

€112.50/ pieceexcl. VAT
€136.13incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.50 | - |
10+ | €101.25 | 10.00% |
20+ | €84.38 | 25.00% |
50+ | €78.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Brass chromium-plated |
Maximum operating pressure | 60 bar |
Connection termination | Hose connection |
Connection termination size | 11 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |