

€410.00/ pieceexcl. VAT
€496.10incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €410.00 | - |
10+ | €369.00 | 10.00% |
20+ | €307.50 | 25.00% |
50+ | €287.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Brass |
Surface protection | Passivated |
Code | MD-019-0-WR033-21-1 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |