

€360.00/ pieceexcl. VAT
€435.60incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €360.00 | - |
10+ | €324.00 | 10.00% |
20+ | €270.00 | 25.00% |
50+ | €252.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Brass |
Surface protection | Passivated |
Code | MD-019-0-D1930-21-2 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | Metric 60° cone |
Connection termination size | M 30x1.5 |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |