

€216.00/ pieceexcl. VAT
€261.36incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €216.00 | - |
10+ | €194.40 | 10.00% |
20+ | €162.00 | 25.00% |
50+ | €151.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Coupling (female) |
Seal material 2 | FPM(FKM) |