

€1,425.00/ pieceexcl. VAT
€1,724.25incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,425.00 | - |
10+ | €1,282.50 | 10.00% |
20+ | €1,068.75 | 25.00% |
50+ | €997.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-032-0-WR560-21-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 32 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |