

€347.00/ pieceexcl. VAT
€419.87incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €347.00 | - |
10+ | €312.30 | 10.00% |
20+ | €260.25 | 25.00% |
50+ | €242.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-019-0-WR026-21-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |