

€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.00 | - |
10+ | €121.50 | 10.00% |
20+ | €101.25 | 25.00% |
50+ | €94.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Connection termination | Hose connection |
Connection termination size | 13 |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |