

€47.70/ pieceexcl. VAT
€57.72incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.70 | - |
10+ | €42.93 | 10.00% |
20+ | €35.78 | 25.00% |
50+ | €33.39 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-004-0-WR010-21-1 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 4 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |