

€61.50/ pieceexcl. VAT
€74.42incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.50 | - |
10+ | €55.35 | 10.00% |
20+ | €46.13 | 25.00% |
50+ | €43.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Nickel Plated |
Code | LP-004-0-WR510-23-1-RVS-KV |
Maximum operating pressure | 60 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther LP series, execution RVS-KV |
Connection termination 2 | Female with valve |
Connection termination size 2 | 4 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |