

€146.00/ pieceexcl. VAT
€176.66incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.00 | - |
10+ | €131.40 | 10.00% |
20+ | €109.50 | 25.00% |
50+ | €102.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Nickel Plated |
Code | LP-004-0-NP013-23-1 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 4 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |