

€65.30/ pieceexcl. VAT
€79.01incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.30 | - |
10+ | €58.77 | 10.00% |
20+ | €48.98 | 25.00% |
50+ | €45.71 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Nickel Plated |
Code | LP-003-0-WR010-23-2 |
Maximum operating pressure | 200 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 3 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |